

€3,654.49/ pieceexcl. VAT
€4,421.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 4020-LF |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 3/4 in |
Length extension pipe | 1000 mm |
Port thread type | Parallel (G) |
Sound level | 118 |
Max. operation temperature | 70 °C |
Air comsumption | 532 |
Blowing force | 100 N |
Approval according to | OSHA |
Replaces open pipe Ø | 25 mm |
Outlet pattern | Laval |
Maximum operating pressure | 0.7 MPa |