SILVENT

SILVENT High force safety airgun 4020-L, SS nozzle , laval blowing pattern

  • ERIKS:11952039
Image 1
Save to list

€2,421.65/ pieceexcl. VAT

€2,930.20incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
4020-L
Nozzle material
Stainless steel
Connection position
Bottom
Connection
3/4 in
Port thread type
Parallel (G)
Sound level
118
Max. operation temperature
70 °C
Replaces open pipe Ø
25 mm
Air comsumption
532
Outlet pattern
Laval
Blowing force
100 N
Approval according to
OSHA
Maximum operating pressure
0.7 MPa