SILVENT

SILVENT High force safety airgun 4020-L-1000, SS nozzle , laval blowing pattern

  • ERIKS:11952040
Image 1
Save to list

€3,055.37/ pieceexcl. VAT

€3,697.00incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
4020-L
Nozzle material
Stainless steel
Connection position
Bottom
Connection
3/4 in
Length extension pipe
1000 mm
Port thread type
Parallel (G)
Sound level
118
Max. operation temperature
70 °C
Replaces open pipe Ø
25 mm
Outlet pattern
Laval
Approval according to
OSHA
Air comsumption
532
Blowing force
100 N
Maximum operating pressure
0.7 MPa