

€2,276.98/ pieceexcl. VAT
€2,755.15incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 4015-L |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 3/4 in |
Port thread type | Parallel (G) |
Sound level | 104 |
Max. operation temperature | 70 °C |
Approval according to | OSHA |
Air comsumption | 312 |
Blowing force | 54 N |
Replaces open pipe Ø | 20 mm |
Outlet pattern | Laval |
Maximum operating pressure | 0.7 MPa |