

€3,088.39/ pieceexcl. VAT
€3,736.95incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 4010-SF |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 3/4 in |
Length extension pipe | 500 mm |
Port thread type | Parallel (G) |
Sound level | 99 |
Max. operation temperature | 70 °C |
Blowing force | 30 N |
Approval according to | OSHA |
Air comsumption | 216 |
Replaces open pipe Ø | 14 mm |
Outlet pattern | Wide |
Maximum operating pressure | 0.7 MPa |