

€142.94/ pieceexcl. VAT
€172.96incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 640 |
Outlet pattern | Concentrated |
Thread type | Parallel (G) |
Connection | 1/8 |
Nozzle material | Zinc |
Blowing force | 2.9 N |
Air comsumption | 16 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 4 mm |
Weight | 0.12 kg |