SILVENT

SILVENT FlexBlow 230 L with 209 L 1/4 M L=300mm

  • ERIKS:23177210
Image 1
Save to list

€165.11/ pieceexcl. VAT

€199.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
230 L
Outlet pattern
Laval
Thread type
Parallel (G)
Connection
1/4
Nozzle material
Zinc
Blowing force
3.4 N
Air comsumption
17
Max. temperature
70 °
Replaces open pipe Ø
4 mm
Weight
0.178 kg