

€206.00/ pieceexcl. VAT
€249.26incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 230 F |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 1/4 |
Nozzle material | Zinc |
Blowing force | 5.5 N |
Air comsumption | 30 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 6 mm |
Weight | 0.28 kg |