

€101.27/ pieceexcl. VAT
€122.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Series | MJ |
Outlet pattern | Concentrated |
Thread type | Metric |
Connection | M6x0.75 |
Nozzle material | Stainless steel |
Blowing force | 2.5 N |
Air comsumption | 14 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 3 mm |