

€363.25/ pieceexcl. VAT
€439.53incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 973 |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 1/4 |
Nozzle material | Stainless steel |
Blowing force | 9.5 N |
Air comsumption | 58 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 7 mm |