

€342.81/ pieceexcl. VAT
€414.80incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 971 F |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 1/8 |
Nozzle material | Stainless steel |
Blowing force | 3.8 N |
Air comsumption | 21 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 4 mm |