

€446.59/ pieceexcl. VAT
€540.37incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 952 |
Outlet pattern | Miscellaneous |
Thread type | Metric |
Connection | M27x2 |
Nozzle material | Zinc |
Blowing force | 6.4 N |
Air comsumption | 38 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 6 mm |