

€360.10/ pieceexcl. VAT
€435.72incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 9005W |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 1/4 |
Nozzle material | Zytel |
Blowing force | 15 N |
Air comsumption | 76 |
Max. temperature | 180 ° |
Replaces open pipe Ø | 10 mm |