

€1,291.02/ pieceexcl. VAT
€1,562.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 715 L |
Outlet pattern | Laval |
Thread type | Parallel (G) |
Connection | 3/4 |
Nozzle material | Stainless steel |
Blowing force | 54 N |
Air comsumption | 312 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 18 mm |