

€1,113.33/ pieceexcl. VAT
€1,347.13incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 715 C |
Outlet pattern | Concentrated |
Thread type | Parallel (G) |
Connection | 3/4 |
Nozzle material | Stainless steel |
Blowing force | 45 N |
Air comsumption | 311 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 17 mm |