

€657.31/ pieceexcl. VAT
€795.35incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 707 C |
Outlet pattern | Concentrated |
Thread type | Parallel (G) |
Connection | 1/2 |
Nozzle material | Stainless steel |
Blowing force | 19.2 N |
Air comsumption | 120 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 12 mm |