

€496.91/ pieceexcl. VAT
€601.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 705 L |
Outlet pattern | Laval |
Thread type | Parallel (G) |
Connection | 1/2 |
Nozzle material | Stainless steel |
Blowing force | 17 N |
Air comsumption | 95 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 10 mm |