

€449.74/ pieceexcl. VAT
€544.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 705 |
Outlet pattern | Wide |
Thread type | Parallel (G) |
Connection | 1/2 |
Nozzle material | Stainless steel |
Blowing force | 15 N |
Air comsumption | 95 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 10 mm |