

€317.65/ pieceexcl. VAT
€384.36incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 700 M |
Outlet pattern | Concentrated |
Thread type | Parallel (G) |
Connection | 1/8 |
Nozzle material | Stainless steel |
Blowing force | 4.2 N |
Air comsumption | 25 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 5 mm |