

€40.57/ pieceexcl. VAT
€49.09incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 5001 |
Outlet pattern | Concentrated |
Thread type | Metric |
Connection | M7x0.75 |
Nozzle material | Zinc |
Blowing force | 3.2 N |
Air comsumption | 19 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 4 mm |