SILVENT

SILVENT Air nozzle 412 L, G3/4, zinc, wide blowing pattern

  • ERIKS:23177224
Image 1
Save to list

€1,122.77/ pieceexcl. VAT

€1,358.55incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
412 L
Outlet pattern
Wide
Thread type
Parallel (G)
Connection
3/4
Nozzle material
Zinc
Blowing force
40.8 N
Air comsumption
204
Max. temperature
70 °
Replaces open pipe Ø
16 mm