

€732.79/ pieceexcl. VAT
€886.68incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 407 L |
Outlet pattern | Wide |
Thread type | Parallel (G) |
Connection | 1/2 |
Nozzle material | Zinc |
Blowing force | 23.8 N |
Air comsumption | 119 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 12 mm |