SILVENT

SILVENT Air nozzle 216, G1/4, aluminum surface treated with chemical nickel, wide blowing pattern

  • ERIKS:23177247
Image 1
Save to list

€98.60/ pieceexcl. VAT

€119.31incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
216
Outlet pattern
Wide
Thread type
Parallel (G)
Connection
1/4
Nozzle material
Aluminum surface treated with chemical nickel
Blowing force
3.2 N
Air comsumption
17.1
Max. temperature
70 °
Replaces open pipe Ø
4 mm