SILVENT

SILVENT Air nozzle 211, G1/4, aluminum, wide blowing pattern

  • ERIKS:23177208
Image 1
Save to list

€89.32/ pieceexcl. VAT

€108.08incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
211
Outlet pattern
Wide
Thread type
Parallel (G)
Connection
1/4
Nozzle material
Aluminium
Blowing force
3.5 N
Air comsumption
19
Max. temperature
150 °
Replaces open pipe Ø
4 mm