SILVENT

SILVENT Air nozzle 209, G1/4, zinc, wide blowing pattern

  • ERIKS:23177206
Image 1
Save to list

€74.38/ pieceexcl. VAT

€90.00incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
209
Outlet pattern
Wide
Thread type
Parallel (G)
Connection
1/4
Nozzle material
Zinc
Blowing force
3.5 N
Air comsumption
19
Max. temperature
70 °
Replaces open pipe Ø
4 mm