

€131.30/ pieceexcl. VAT
€158.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 2005 |
Outlet pattern | Wide |
Thread type | Parallel (G) |
Connection | 3/8 |
Nozzle material | Aluminium |
Blowing force | 14.5 N |
Air comsumption | 98 |
Max. temperature | 150 ° |
Replaces open pipe Ø | 10 mm |