SILVENT

SILVENT Air knife 396 with 6x nozzle 920 A, zinc, length 297 mm

  • ERIKS:23177262
Image 1
Save to list

€833.43/ pieceexcl. VAT

€1,008.45incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
396
Outlet pattern
Flat
Thread type
Parallel (G)
Connection
3/8
Nozzle material
Zinc
Blowing force
33 N
Air comsumption
180
Max. temperature
70 °
Replaces open pipe Ø
12 mm
Weight
1.005 kg