

€624.28/ pieceexcl. VAT
€755.38incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 394 |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 3/8 |
Nozzle material | Zinc |
Blowing force | 22 N |
Air comsumption | 120 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 10 mm |
Weight | 0.695 kg |