

€3,605.74/ pieceexcl. VAT
€4,362.95incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 378 |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 1 |
Nozzle material | Stainless steel |
Blowing force | 76 N |
Air comsumption | 464 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 20 mm |
Weight | 2.865 kg |