

€301.92/ pieceexcl. VAT
€365.32incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 362 |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 1 |
Nozzle material | Zinc |
Blowing force | 6.6 N |
Air comsumption | 39 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 6 mm |
Weight | 0.127 kg |