SILVENT

SILVENT Air knife 306 L-S with 6x nozzle 209 L-S, SS, length 290 mm

  • ERIKS:11952201
Image 1
Save to list

€1,776.93/ pieceexcl. VAT

€2,150.09incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
306 L-S
Outlet pattern
Flat
Thread type
Parallel (G)
Connection
3/8
Nozzle material
Stainless steel
Blowing force
20.4 N
Air comsumption
102
Max. temperature
400 °
Replaces open pipe Ø
10 mm
Weight
0.892 kg