SILVENT

SILVENT Air knife 302 L-S with 2x nozzle 209 L-S, SS, length 97 mm

  • ERIKS:11952199
Image 1
Save to list

€879.03/ pieceexcl. VAT

€1,063.63incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
302 L-S
Outlet pattern
Flat
Thread type
Parallel (G)
Connection
3/8
Nozzle material
Stainless steel
Blowing force
6.7 N
Air comsumption
34
Max. temperature
400 °
Replaces open pipe Ø
6 mm
Weight
0.332 kg