

€2.42/ meterexcl. VAT
€2.93incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 1317 |
Type | 1317 |
Material | Carbon steel |
Thread size metric (M..) | 8 |
Kind of thread | Metric |
Length | 1000 mm |
Surface protection | Galvanic/electrolytic zinc plated |
Left-handed thread | No |