

€1.82/ pieceexcl. VAT
€2.20incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 1317 |
Type | 1317 |
Material | Carbon steel |
Thread size metric (M..) | 10 |
Kind of thread | Metric |
Length | 200 mm |
Surface protection | Galvanic/electrolytic zinc plated |
Left-handed thread | No |