SIKLA

SIKLA Studding SS 316 (1717) 104881 M16 1m

  • ERIKS:11013254
Image 1
Save to list
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIKLA
Type
1717
Type
1717
Material
Stainless steel
Thread size metric (M..)
16
Kind of thread
Metric
Length
1000 mm
Material quality
Stainless steel A4
Surface protection
Untreated
Left-handed thread
No