SIKLA

SIKLA Studding SS 316 (1717) 104863 M10 1m

  • ERIKS:10049206
Image 1
Save to list

€34.88/ meterexcl. VAT

€42.20incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIKLA
Type
1717
Type
1717
Material
Stainless steel
Thread size metric (M..)
10
Kind of thread
Metric
Length
1000 mm
Material quality
Stainless steel A4
Surface protection
Untreated
Left-handed thread
No