SIKLA

SIKLA Studding SS 316 (1717) 104854 M8 1m

  • ERIKS:10049205
Image 1
Save to list

€19.68/ meterexcl. VAT

€23.81incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIKLA
Type
1717
Type
1717
Material
Stainless steel
Thread size metric (M..)
8
Kind of thread
Metric
Length
1000 mm
Material quality
Stainless steel A4
Surface protection
Untreated
Left-handed thread
No