SIKLA

SIKLA Slide Set GS 2G2-PL SS316 M10/M16

  • ERIKS:11208783
Image 1
Application:
Slide Set for single and double mounting of mechanical equipment, to be used on Sikla Channels, brick or concrete walls and on bearers.
To be used preferably in combination with Sikla Pipe Clamps Stabil D-2G ss.
Various connection options with these pipe clamps ranging between M10 and R 1" using adapters (see Adapters AD f/f ss).
Sound absorption by means of glass fibre reinforced PA.

Technical Data:
Permissible load for ceiling mounting: 0.6 kN
Permissible load for floor mounting: 1.2 kN
Lever arm Lmax : 150 mm
Max. sliding distance Type 2G-PL: 85 mm
Max. sliding distance Type 2G2-PL: 140 mm
Temperature range: 130°C (permanent exposure)
Static friction coefficient µ0 : 0.18
Sliding friction coefficient µ: 0.14

Material:
Metal components and Slide rails: Stainless steel A4
Save to list

€217.20/ pieceexcl. VAT

€262.81incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIKLA