

€0.90/ pieceexcl. VAT
€1.09incl. VAT
218 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 20 to 23 mm |
Connecting nut | M 8/M 10 |
Inlay | EPDM/SBR |