

€2.91/ pieceexcl. VAT
€3.52incl. VAT
99 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 32 to 36 mm |
Connecting nut | M 8/M 10 |