SIKLA

SIKLA Rail clip CS P1 (1331) 116196 11mm

  • ERIKS:10049193
Image 1
Save to list

€3.00/ pieceexcl. VAT

€3.63incl. VAT

32 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIKLA
Type
1331
Shape
Tension clamp
Material
Steel
Width
11 mm