

€55.20/ pieceexcl. VAT
€66.79incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 2102 |
Material | Stainless steel A4 |
Colour | Black |
Band width | 12 mm |
Length belt/tape/tie | 900 mm |
Max. bundle diameter | 265 mm |
Tensile strength | 1471 N |