

€19.84/ pieceexcl. VAT
€24.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 2112 |
Material | Galvanized steel |
Colour | Black |
Band width | 12 mm |
Length belt/tape/tie | 900 mm |
Max. bundle diameter | 265 mm |
Tensile strength | 1471 N |