

€7.68/ pieceexcl. VAT
€9.29incl. VAT
121 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | D-3G (1241) |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 47 to 52 mm |
Inlay | EPDM/SBR |