

€6.48/ pieceexcl. VAT
€7.84incl. VAT
170 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | D-3G (1240) |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 31 to 35 mm |
Inlay | EPDM/SBR |