

€20.96/ pieceexcl. VAT
€25.36incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | D-3G (1241) |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 165 to 171 mm |
Inlay | EPDM/SBR |