

€5.64/ pieceexcl. VAT
€6.82incl. VAT
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 2000S |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 83 to 90 mm |
Inlay | EPDM/SBR |