

€2.55/ pieceexcl. VAT
€3.09incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 2000S |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 21 to 27 mm |
Inlay | EPDM/SBR |