

€2.46/ pieceexcl. VAT
€2.98incl. VAT
380 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 2000S |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 12 to 20 mm |
Inlay | EPDM/SBR |