

€3.18/ pieceexcl. VAT
€3.85incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 2000K |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 32 mm |
Inlay | EPDM/SBR |